Overglasses, Clear - POR9606237D
0
1

Overglasses, Clear - POR9606237D

Order Code: ZT1026321PCopy

£0.99each Inc VAT (20%)
£4.95 minimum order value

Minimum order quantity: 5.

Description

Designed with a moulded-in brow guard and vented side shields, these over spectacles offer wearers excellent protection and comfort, and are ideal for wearers of prescription glasses.

Features and Benefits
• 99% UV protection
• Excellent side protection and anti-scratch coating for added durability
• Transparent colour allows for better side visibility
• Manufactured using impact resistant polycarbonate

Standards
• EN166 1F
• EN 170 2C-1.2

See full description
Specifications for Overglasses, Clear - POR9606237D
  • Resistance Features
    Impact-Resistant
  • Frame Material
    Polycarbonate
  • Lens Colour
    Clear
  • Standards Met
    EN 170 2C-1.2
    EN166 1 F
  • Lens Material
    Polycarbonate
  • Frame Colour
    Clear
  • MFR Part No.
    PW30
  • Colour
    Transparent
  • Fit
    Regular