Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Safety Glasses Rush Smoke PC Lens/Frame
By Bolle
Order Code:
ZT3038068S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/safety-glasses-rush-smoke-pc-lens-frame/p/ZT3038068S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE Safety Glasses Rush Smoke PC lens/frame SAF1876
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Safety Glasses Rush Smoke PC Lens/Frame
Product Code
SAF1876
Pack Size
Each
Lens Material
Polycarbonate
Type
Spectacles
Lens Colour
Smoke
Product Type
Safety Spectacles
Model
RUSH RUSHPSI
Frame/Arm Colour
Clear grey
Size
Each
Weight
25g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome