Silex Industrial Spectacles Blue/Blue Pc/Tpr Frame Clear Lens Asaf
0
1
2
3

Silex Industrial Spectacles Blue/Blue Pc/Tpr Frame Clear Lens Asaf

Order Code: ZT3112110SCopy

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 +£5.315%


Description

No longer compromise comfort for protection with the SILEX Flex 160° safety glasses. The design has no metal parts so adapts to every face and head shape perfectly to reduce pressure points and boost comfort. The glasses are crafted with ultra-wrap around protection for panoramic vision, bringing comfort, style and affordability to eye safety.

Features and Benefits
• Clear lenses, essential for indoor activities however include a UV filter with a protection class of 1,2 to 6 for outdoor use.
• Anti-fog and certified to be worn permanently making them resistant to continuous work and day to day wear and tear.
• The glasses are authorised to be used in environments in which high speed particles at extreme temperatures are present, offering high-level protection and guaranteed eye safety in versatile environments.
• Flex 160° technology allows the glasses to fit to any head shape perfectly and protects against pressure points and discomfort.

Typical Applications
• SILEX is suitable for all industries, from construction, mining, production line and environments with extreme temperature and high-speed particles.

Standards
• EN166 - EN170

See full description
Specifications for Silex Industrial Spectacles Blue/Blue Pc/Tpr Frame Clear Lens Asaf
  • MFR Part No.
    SILEXPSI
  • Resistance Features
    Anti-Fog
    High-Temperature Resistant
    Low-energy impact resistant
    UV Resistant
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Frame Style
    Full-Frame
  • Standards Met
    EN166 - EN170
  • Series
    Silex
  • Frame Colour
    Blue
  • Frame Material
    TPR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome