Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Spectacles Viper Blue - SAF1781
By Bolle
Order Code:
ZT3037967S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/spectacles-viper-blue-saf1781/p/ZT3037967S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE Spectacles Viper Blue SAF1781
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Spectacles Viper Blue - SAF1781
Product Code
SAF1781
Pack Size
Each
Type
Spectacles
Lens Material
Polycarbonate
Lens Colour
Clear
Product Type
Safety Spectacles
Frame/Arm Colour
Black/Blue
Size
Each
Model
VIPER VIPCI
Weight
27g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome