Quantity | Price | Discount |
---|---|---|
1 - 4 | £23.99 | 0% |
5 - 9 | £23.03 | 4% |
10 - 19 | £22.07 | 8% |
20 + | £21.11 | 12% |
Stealth 8000 clear anti-mist.
Frame Colour: Clear.
Frame Material: Polycarbonate.
Lens Colour: Clear anti-mist.
Lens Material: Polycarbonate.
Product Type: Safety spectacles.
Style: Contour design.
Type: Spectacle.Stealth 8000 spectacles. Full eye protection. Soft grip inserts in temples to avoid slipping. K class anti scratch lens. Stylish torsion control temple design offers snug fitting. UVA, UVB and UVC protection. Conforms to EN 166.1.F.T & EN 172. Weight: 26g.