Stream Evo Small, Safety Glasses, Grey

Order Code: ZT3294285S

£6.49 Inc VAT (20%)


Description

Safety glasses that offer a wide field of vision with a narrower fit for a smaller head size/shape. Supplied with a microfibre storage pouch.

Features and Benefits
• TempFlex™ soft ventilated temple tips provide a secure, comfortable fit
• 100% metal free with lateral protection
• Slim temples enhance comfort when worn with ear defenders

Typical Applications
• General industry

Standards
• EN 166 FT

*Images are for illustration purposes only*

See full description
Specifications for Stream Evo Small, Safety Glasses, Grey
  • Lens Material
    Polycarbonate
  • Series
    Stream Evo Small
  • MFR Part No.
    RLY00367
  • Standards Met
    EN 166 FT
  • Resistance Features
    Impact-Resistant
    Anti-Fog
    UV-Resistant
  • Frame Material
    TPE
  • Frame Colour
    Blue
    Grey
  • Lens Colour
    Grey
  • Frame Style
    Wraparound frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome