Yale Spectales Clear Anti Fog Lens

Order Code: ZT5363975S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

Ultra lightweight, Wrap around design, Contoured shape, Polycarbonate lens (PC lens) , Soft nose bridge, Non slip coloured rubber tips, Conform to EN166:, Optical Class:1, F - (Low impact energy) , 2C-1.2 - UV Filter

Specifications for Yale Spectales Clear Anti Fog Lens
  • Weight
    57.2g
  • Standards Met
    EN166 1 F
  • Product Type
    Safety Glasses
  • Frame Colour
    Black/Yellow
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Anti Fog
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome