0
1
2

Bunded Safety Store - FL-202-004

Order Code: ZT1175756P

£4,299.99 Inc VAT (20%)


Description

Bunded store suitable for the secure storage of chemicals, oils, paints and other liquids. Manufactured from corrugated steel with a light grey powder coat paint finish to protect against corrosion. Double lockable doors split 3/4 and 1/4 allow for easy access. Features high and low natural ventilation, fully bunded sump to contain any liquid spills, removable grid mesh floor and forklift pockets and crane lifting points for easy re-location on site. Delivered either fully assembled ready for immediate use or available flat packed if required. Complies with the current UK Oil Storage Regulations and EPA guidelines. Dimensions length x width x height 2870 x 2060 x 2180mm, containment capacity 1064 litres, weight 600kgs.

See full description
Specifications for Bunded Safety Store - FL-202-004
  • MFR Part No.
    FL-202-004
  • Weight
    600 kgs
  • Load Capacity
    1064L
  • Product Type
    Bunded Safety Store

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome