Collapse-A-Tainer Emergency Folding Tray Copolymer Geomembrane Collection Capacity 2831L

Collapse-A-Tainer Emergency Folding Tray Copolymer Geomembrane Collection Capacity 2831L

Order Code: ZT4132225S

(missing)
£4,499.99 Inc VAT (20%)


Description

Collapse-A-Tainer® emergency folding tray, copolymer geomembrane, collection capacity 2831 l. Supplied = assembled. Height = 300 mm. Width = 3050 mm. Depth = 3050 mm. Weight = 31.3 kg. Material = copolymer, aluminium. Situation = leak prevention. Type of leakage = drip leaks. Place of use = indoor and outdoor use. Application = very heavy duty, can be driven on. Colour = black, yellow. Product type = folding trays. No assembly required. Side walls are easy and fast to fold up. Durable, lined geomembrane - chemical, abrasion and tear resistant. Patented single piece design makes it easy to create a drive-in storage space anywhere - no assembly required. Can be used under canisters, loaded pallets and much more. The side panels are easy to fold up, allowing the tray to be picked up by pallet trucks and forklift trucks. The folding side walls are surrounded by an apron and the outer support elements are reinforced with aluminium, which makes the side walls stable and stand up straight.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome