Connecting Rail For Low Profile Steel Sump Tray, Width 55mm, Zinc Plated, Length 1350mm

Order Code: ZT2674711S

£72.99 Inc VAT (20%)


Description

Connecting rail for low profile steel sump tray, width 55 mm, zinc plated, length 1350 mm. Supplied = assembled. Finish = zinc plated. Length = 1350 mm. Width = 55 mm. Product type = accessories for low profile sump trays. Zinc plated, 55 mm wide.

Specifications for Connecting Rail For Low Profile Steel Sump Tray, Width 55mm, Zinc Plated, Length 1350mm
  • Finish
    Zinc Plated
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Length
    1350mm
  • Width
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome