Mobile Steel Sump Tray With Edge Profiles - For 200 L Drum - 1 X Upright, LxWxH 800 X 800 X 700mm, Hot Dip Galvanised

Order Code: ZT2712362S

£1,499.99 Inc VAT (20%)


Description

Mobile steel sump tray with edge profiles, for 200 l drum, 1 x upright, LxWxH 800 x 800 x 700 mm, hot dip galvanised. Supplied = assembled. Sump capacity = 215 l. Drum capacity = 1x200 l. Type of grate = with removable, zinc plated grate. Length = 800 mm. Width = 800 mm. Height = 695 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Design of sump tray = without drum stand. Max. load = 1000 kg/m². Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Weight = 88 kg. Wheel type = nylon. Extremely robust and particularly durable due to edge profiles on both sides as a support grate. Max. load 1000 kg/m². Conical shape, reinforced on both sides with edge profiles as a support grate. Sump tray made of 3 mm sheet steel with push handle. Removable zinc plated grate. 2 swivel castors and 2 fixed castors made of nylon. One swivel castor with wheel stop. Wheel 180 mm. Drum restraint straps as an accessory to secure upright drums.

See full description
Specifications for Mobile Steel Sump Tray With Edge Profiles - For 200 L Drum - 1 X Upright, LxWxH 800 X 800 X 700mm, Hot Dip Galvanised
  • Load Capacity
    1000kg/m²
  • Material
    Sheet Steel
  • Finish
    Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Length
    800mm
  • Wheel Type
    Nylon
  • Width
    800mm
  • Height
    695mm
  • Drum Capacity
    1x200L
  • Material Thickness
    3mm
  • Design of Sump Tray
    Without Drum Stand
  • Weight
    88kg
  • Sump Capacity
    215L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome