Pe Sump Tray for Small Containers with PE Grate Collection Capacity 120L

Order Code: ZT4131792S

£729.99 Inc VAT (20%)


Description

PE sump tray for small containers, with PE grate, collection capacity 120 l. Supplied = assembled. Type of grate = with PE perforated panel. Drum capacity = small containers. Sump capacity = 120 l. Length = 1170 mm. Width = 785 mm. Height = 180 mm. Pallet capacity = 1 Euro. Material = polyethylene. Colour = black, blue. Max. load = 300 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Material thickness = 2.5 mm. For media = for water hazardous and aggressive liquids, oils and lubricants. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Store, handle and transport hazardous substances directly at the place of use in compliance with regulations. Check for leaks without removing the grate due to integrated leakage indicator in the warning colour red. Optimised for logistics for Euro and chemical pallets, and can be stacked inside each other to save space. High quality PE sump tray for small containers for universal use as a sump tray, workbench tray, pallet sump tray or for dispensing and transferring liquids. With general certification from the DIBt (German Institute for Construction Technology) (Z-40.22-559) Offers long term corrosion protection as it is made of chemically highly resistant polyethylene (HDPE) as a reinforced model. Suitable for environmentally hazardous and aggressive liquids. PE small container sump trays are sustainable, 100% recyclable and easy to clean. Can be stacked inside each other to save space during storage and transport. Grates allowing modular division even enable storage in and on the sump tray. The integrated leakage indicator in the warning colour red allows the user to check for leaks without removing the grate. Please note: for corrosive media or if media compatibility is unclear, please clarify the suitability of containers beforehand.

See full description
Specifications for Pe Sump Tray for Small Containers with PE Grate Collection Capacity 120L
  • Height
    180mm
  • Drum Capacity
    Small Containers
  • Material
    Polyethylene
  • Colour
    Blue
    Black
  • Product Type
    PE Sump Tray
  • Length
    1170mm
  • Width
    785mm
  • Size
    1170 mm x 785 mm x 180 mm
  • Material Thickness
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome