PE Sump Tray With PE Grate, 1 X 200 Litre Drum, Capacity 225 L

Order Code: ZT2722240S

£619.99 Inc VAT (20%)


Description

PE sump tray with PE grate, 1 x 200 litre drum, capacity 225 l. Supplied = assembled. Sump capacity = 225 l. Drum capacity = 1x200 l. Type of grate = with PE grate. Length = 900 mm. Width = 700 mm. Height = 525 mm. Material = polyethylene. Colour = blue. Design of sump tray = as a tray. Max. load = 300 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous and corrosive liquids. Weight = 22 kg. For regulation compliant indoor storage of water hazardous and corrosive liquids. High sump capacity - ideal if increased collection capacities are required, e.g. in water protection areas. Robust and resistant - removable grate. With general certification. Made of resistant polyethylene.

See full description
Specifications for PE Sump Tray With PE Grate, 1 X 200 Litre Drum, Capacity 225 L
  • Material
    Polyethylene
  • Colour
    Blue
  • Load Capacity
    300kg
  • Supplied
    Assembled
  • Sump Capacity
    225L
  • Design of Sump Tray
    As A Tray
  • Drum Capacity
    1x200L
  • Weight
    22kg
  • Height
    525mm
  • Length
    900mm
  • Grate Type
    with PE Grate
  • Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome