Poly Safetypack EN-2038-YE

Order Code: ZT3613955S

£1,499.99 Inc VAT (20%)


Description

Provides secure weather-proof external storage containment for 2 x 205 litre drums or a mix of small containers
Manufactured from tough, chemically resistant polyethylene UV protected for long life
Unique gull-wing covers provide for easy drum access and removal
Security locks secure the lid covers (Supplied complete with 2 x keyed alike padlocks)
Translucent sidewalls for easy sight of liquids, no need to open the lids to see if there has been a leak
Easily transported when empty by forklift trucks, access on two sides of unit
Load capacity 544kgs
Containment capacity 492 litres
Weight 46.7kgs
Fully complies with EPA 40 CFR 264.175, SPCC, NPDES and UFC

See full description
Specifications for Poly Safetypack EN-2038-YE
  • Material
    Polyethylene
  • Load Capacity
    544kg
  • Weight
    46.7kg
  • Drum Capacity
    2 x 205L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome