Single Drum Tray

Order Code: ZT1175614P

£199.99 Inc VAT (20%)


Description

Single drum spill tray provides protection against incidental drips and leaks from a single drum or small container. Dimensions diameter x height 860 x 190mm, containment capacity 75.7 litres, weight 2.8kgs.

Specifications for Single Drum Tray
  • MFR Part No.
    EN-8091-YE
  • Weight
    2.8 kgs
  • Load Capacity
    75.7L
  • Height
    190mm
  • Product Type
    Single Drum Spill Tray
  • Diameter
    860mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome