Steel Sump Tray, LxWxH 2400 X 800 X 285mm, Hot Dip Galvanised, With Grate

Order Code: ZT2702760S

£1,199.99 Inc VAT (20%)


Description

Steel sump tray, LxWxH 2400 x 800 x 285 mm, hot dip galvanised, with grate. Supplied = assembled. Sump capacity = 233 l. Drum capacity = 4x200 l. Type of grate = steel. Length = 2400 mm. Width = 800 mm. Height = 285 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 124 kg. Particularly robust and durable due to double sided edge profile. Fork guides for easy and safe transport with pallet truck or forklift, floor clearance 100 mm. Storage of drums and small containers in compliance with regulations, can be stacked inside each other without grates to save space. Manufacturer's declaration of conformity in accordance with StawaR, approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Made of 3 mm sheet steel, painted (in a colour similar to your company colours, or for colour coding of the stored materials) or hot dip galvanised, with or without hot dip galvanised grate. Can be stacked inside each other to save space due to conical construction (without grate)

See full description
Specifications for Steel Sump Tray, LxWxH 2400 X 800 X 285mm, Hot Dip Galvanised, With Grate
  • Material
    Sheet Steel
  • Finish
    Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Sump Capacity
    233L
  • Clearance Height
    100mm
  • Material Thickness
    3mm
  • Height
    285mm
  • Drum Capacity
    4x200L
  • Features
    Stackable
  • Grate Type
    Steel
  • Weight
    124kg
  • Length
    2400mm
  • Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome