Steel Sump Tray, LxWxH 2650 X 1300 X 210mm, Painted Orange RAL 2000, With Grate

Order Code: ZT2710241S

£1,499.99 Inc VAT (20%)


Description

Steel sump tray, LxWxH 2650 x 1300 x 210 mm, painted orange RAL 2000, with grate. Supplied = assembled. Sump capacity = 240 l. Drum capacity = 8x200 l. Type of grate = steel. Length = 2650 mm. Width = 1300 mm. Height = 210 mm. Material = sheet steel. Finish = painted. Colour = yellow orange RAL 2000. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 201 kg. For storing 8 drums each with a 200 litre capacity. Particularly robust and durable due to double sided edge profile. Fork guides for easy and safe transport with pallet truck or forklift, floor clearance 100 mm. Storage of drums and small containers in compliance with regulations, can be stacked inside each other without grates to save space. Manufacturer's declaration of conformity in accordance with StawaR, approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Made of 3 mm sheet steel, painted (in a colour similar to your company colours, or for colour coding of the stored materials) or hot dip galvanised, with or without hot dip galvanised grate. Can be stacked inside each other to save space due to conical construction (without grate) Mobile surface protection - particularly for goods-in and dispatch areas and wherever large quantities of water hazardous substances are stored or handled. With zinc plated grate. Fork guides with 100 mm ground clearance. Manufacturers declaration of conformity in accordance with StawaR.

See full description
Specifications for Steel Sump Tray, LxWxH 2650 X 1300 X 210mm, Painted Orange RAL 2000, With Grate
  • Finish
    Painted
  • Material
    Sheet Steel
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Height
    210mm
  • Drum Capacity
    8x200L
  • Length
    2650mm
  • Material Thickness
    3mm
  • Weight
    201kg
  • Width
    1300mm
  • Features
    Stackable
  • Clearance Height
    100mm
  • Sump Capacity
    240L
  • Grate Type
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome