ULa-Spill Deck 4 Drum Flexible Model
0
1

ULa-Spill Deck 4 Drum Flexible Model

Order Code: ZT3614008SCopy

£309.99 Inc VAT (20%)


Description

Four drum, low profile flexible work floor
The outer yellow sump is constructed of heavy-duty PVC material
The grating is supported by a ribbed, polyethylene, horizontal deck/platform with interconnecting load-bearing walls
After use the work floor can be folded down and rolled up for compact storage
Please note not suitable for transporting on a fork lift or pallet truck
Dimensions length x width x height 1219 x 1219 x 64mm
Containment capacity 84 litres
UDL 2722 kgs
Weight 20 kgs

See full description
Specifications for ULa-Spill Deck 4 Drum Flexible Model
  • Product Type
    Spill Deck
  • Material
    Polyethylene
    PVC
  • Colour
    Yellow
  • Weight
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome