Easy Access Door Threshold 914mm Silver

Order Code: ZT3919114S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

Aluminium threshold improves insulation and keeps out pests, draughts and noise. Reduces water ingress. Compatible with threshold doors with 12 - 20mm clearance and 8° bevel. Attaches to floor beneath door. Length 914mm. Width: 80mm.

Specifications for Easy Access Door Threshold 914mm Silver
  • Length
    914mm
  • Width
    80mm
  • Product Type
    Door Threshold
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome