Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Security & Access Signs
Max Clearance - Ban (1200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1109504P
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it in
7-10
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/safety/security-and-access-signs/max-clearance-ban-1200-x-300mm/p/ZT1109504P
Add to quotation
View all Security & Access Signs
Description
Max clearance: - BAN (1200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Max Clearance - Ban (1200 x 300mm)
Width
1200mm
Colour
Yellow/Black
Material
BAN
Weight
0.29kg
Length
300mm
Installation
Screwed Or Cable Tied
Depth
0.3mm
Type
Banners
Fixing Method
Screwed Or Cable Tied