Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Security & Access Signs
Permit to Work Must Be Obtained Rigid PVC Sign - 210 x 297mm
By Sitesafe
Order Code:
ZT1186442X
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 - 19
£9.89
10%
20 +
£9.34
15%
1
Add to basket
Get it in
8-12
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/safety/security-and-access-signs/permit-to-work-must-be-obtained-rigid-pvc-sign-210-x-297mm/p/ZT1186442X
Add to quotation
View all Security & Access Signs
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Permit to Work Must Be Obtained Rigid PVC Sign - 210 x 297mm
Primary Colour
White
Overall Width
210mm
Legend/Symbol Colour
Blue
Sign Type
Site Safety
MFR Part No.
MA03750R
Fixing Method
Wall Fix
Material
Rigid PVC
Design
I
Standards Met
BS EN ISO7010
Overall Height
297mm
Braille
No
Description
Permit To Work Must Be Obtained
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome