Prohibition Sign, Operation With Long Hair Prohibited, Pack Of 10, Film, Ø100mm

Order Code: ZT2747774S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Prohibition sign, operation with long hair prohibited, pack of 10, film, 100 mm. Supplied = assembled. Type of sign = standard. Conforms to = ISO 7010. Material = film. Motif = operation with long hair prohibited. Diameter = 100 mm. Feature = self-adhesive. Product type = prohibition signs. For optimal protection of your company premises. Compliant with ASR A1.3/ISO 7010. Available in different materials. Ideal for marking hazard areas. UV resistant - suitable for indoor and outdoor use.

See full description
Specifications for Prohibition Sign, Operation With Long Hair Prohibited, Pack Of 10, Film, Ø100mm
  • Material
    Film
  • Product Type
    Prohibition Signs
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Diameter
    100mm
  • Conforms to
    ISO 7010
  • Sign Type
    Standard
  • Features
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome