Security Spikes - Brown (10 Pack)

Order Code: ZT3521407S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 +£7.1910%


Description

STOPS INTRUDERS AND SMALL ANIMALS: Easily fitted to the tops of fences, gates, walls and window sills, these security spikes provide an effective, low cost deterrent against unwelcome intruders as well as squirrels, pigeons and other small animals. VERSATILE: Fully weatherproof, durable and reusable, these anti-climb spikes can be cut to the required size or placed side by side for wider surfaces. PRE-DRILLED HOLES: Each strip measures 490mm (20") long, 43mm (1.7") wide and 19mm (0.7") high and has pre-drilled 4.8mm (3/16”) fixing holes (more holes can be drilled if required) .

See full description
Specifications for Security Spikes - Brown (10 Pack)
  • Product Type
    Security Spikes
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome