Dione SS0311E Hotel Security Safe with Electronic Lock

Order Code: ZT3243621S

£149.99 Inc VAT (20%)


Description

THE PHOENIX DIONE SS0311E is ideal for hotel, residential or business use, for the storage of tablets, laptops, cash and valuables.

• SECURITY PROTECTION - Recommended for £1, 000 cash or £10, 000 valuables storage • LOCKING – Fitted with a high security motorized electronic lock, programmable with user and mastercodes. An LED display shows lock status. The lock can also be specified with an optional audit trail reader that can display or print the last 200 openings of the safe. This provides extra security in hotel and office use. For added peace of mind these safes are fitted with a key override facility • LIGHTING – Fitted with a bright LED interior light so that contents can easily be seen, even in the most dimly lit cupboards • SPECIAL FEATURES - The internal width makes it ideal for the storage of widescreen laptops • FIXING - Ready prepared for floor or wall mounting (supplied with bolts suitable for brick walls or concrete floors) • OPTIONAL - Internal USB & plug charging facility. Call for details • COLOUR – Finished in a high quality scratch resistant Metallic Graphite paint • DELIVERY - POA

See full description
Specifications for Dione SS0311E Hotel Security Safe with Electronic Lock
  • Lock Type
    Electronic
  • Colour
    Metallic Graphite
  • Product Type
    Security Safe
  • Type
    Hotel Security Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome