Document Safe, ECB-S Class N/0, HxWxD 600 X 420 X 445mm

Order Code: ZT2699104S

£1,899.99 Inc VAT (20%)


Description

Document safe, ECB-S class N/0, HxWxD 600 x 420 x 445 mm. Supplied = assembled. Product type = security cupboards. Application = burglary protection, value assurance. Burglary protection = class N/0 according to EN 1143-1. Height = 600 mm. Width = 420 mm. Depth = 445 mm. Lock type = dual bit high security lock. Fittings = 1 shelf. Number of drill holes = 1 pcs. Internal height = 520 mm. Internal width = 330 mm. Internal depth = 325 mm. Capacity = 56 l. Door thickness = 84 mm. Thickness of body = 40 mm. Material = steel, painted. Colour = light grey RAL 7035. Number of files = 6 pcs. Number of doors = 1 pcs. Weight = 76 kg. Resistance class N/0 according to EN 1143-1, ECBS certified. All round multiple panel body. Multiple panel door with lock bolts on 3 sides. VdS class I dual bit security lock, with 2 keys. Fittings protrude 60 mm. Up to 950 mm height with folding handle, from 1130 mm height with hanging handle. 1 hole in the base as standard for anchoring to the floor. Full insurance coverage ensured by anchoring in accordance with assembly instructions. Painted light grey RAL 7035. Please note that the lock version featuring mechanical emergency access can only be installed when the external height is 600 mm or more. Supplied with fixing material.

See full description
Specifications for Document Safe, ECB-S Class N/0, HxWxD 600 X 420 X 445mm
  • Material
    Steel Painted
  • Product Type
    Security Cupboards
  • Capacity
    56L
  • Colour
    Light Grey
  • No. of Drill Holes
    1
  • Supplied
    Assembled
  • Internal Depth
    325mm
  • Number of Files
    6
  • Body Thickness
    40mm
  • Lock Type
    Dual Bit High Security Lock
  • Internal Width
    330mm
  • Fittings
    1 Shelf
  • Internal Height
    520mm
  • Number of Doors
    1
  • Door Thickness
    84mm
  • Weight
    76kg
  • Width
    420mm
  • Height
    600mm
  • Depth
    445mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome