0
1
2
3
4

Key Store KS0003C Key Safe with Combination Lock & Weatherproof Cover

Order Code: ZT1087186P

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£49.678%


Description

THE PHOENIX KEY STORE KS0003C gives you control of door keys, padlock keys, car keys etc in an attractive secure location that can be easily mounted to a wall.
LOCKING – Easy to use changeable push button combination lock.
FIXING - Ready prepared for wall fixing (bolts supplied).
CONSTRUCTION – High strength cast alloy.
FEATURES - Internal key hook and full weather proof rubber cover.

See full description
Specifications for Key Store KS0003C Key Safe with Combination Lock & Weatherproof Cover
  • Colour
    Black & Silver
  • Weight
    0.85kg
  • MFR Part No.
    KS0003C
  • Series
    Key Store KS Series
  • Overall Exterior Height
    140mm
  • Overall Exterior Width
    95mm
  • Capacity
    0.18L
    0.18L
  • Overall Interior Width
    62mm
  • Overall Interior Height
    98mm
  • Locking
    Combination
  • Overall Interior Depth
    30mm
  • Overall Exterior Depth
    70mm
  • Lock Type
    Combination Lock
  • Warranty
    Lifetime Warranty
  • Fixing Method
    Wall
  • Key Hooks
    1
  • Code Length
    4-8 Digits
  • Features
    Water Resistant
  • Batteries Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome