Medium Digital Safe 25cm YALYMS

Order Code: ZT1297194P

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Yale YMS Digital safe is a medium size solid steel construction safe which is ideal for keeping passports, jewellery and cash safe. Its size allows for discreet subtle placement in the home. The interior base is lined with soft material to prevent damage to contents. The programmable digitial keypad is simple to operate and the pre-drilled holes and fixing bolts allow permanent mounting to most suitable surfaces. The YALE YALYMS has an easily set combination code of 4 digits and is supplied with 2 manual override keys and red LCD display which can be programmed with 2 unique codes. 4 x 'AA' (1.5v/R06) Batteries Supplied. Specification Internal Dimensions 240 x 340 x 200mm. External Dimensions 250 x 350 x 250mm. Weight 11kg.

See full description
Specifications for Medium Digital Safe 25cm YALYMS
  • MFR Part No.
    Y-MS0000NFP
  • Type
    Digital
  • Safe Type
    Digital

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome