Small Digital Safe - Y-SS0000NFP

Order Code: ZT1297199P

£75.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Yale YSS Digital Safe is a small size solid steel construction safe which is ideal for keeping passports, jewellery and cash safe. Its size allows for discreet subtle placement in the home. The interior base is lined with soft material to prevent damage to contents. The programmable digital keypad is simple to operate and the pre-drilled holes and fixing bolts allow permanent mounting to most suitable surfaces. The YALE YALYSS has an easily set combination code of 4 digits which are displayed on the LCD screen during entry and is supplied with 2 manual override keys. Specification Input Power: 4 x AA (1.5v/R06) Batteries (Supplied).External Dimensions (HxWxD): 200 x 310 x 200mm.Weight: 7kg.

See full description
Specifications for Small Digital Safe - Y-SS0000NFP
  • MFR Part No.
    Y-SS0000NFP
  • Type
    Digital
  • Safe Type
    Digital

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome