SS0721E Size 1 Computer Security Safe Electric Lock Black

Order Code: ZT1185086X

£53.99 Inc VAT (20%)


Description

The SS0721E Security Safes are ideal for use at home or in the office for storage of valuables and cash.
Recommended for overnight cash cover of £1,000 cash or £10,000 valuables.
Simple to use with their advanced user-friendly digital lock.
Override key locking system and supplied with 2 keys.
Constructed of up to 4mm steel plate door and up to 1.5mm body plus twin live locking bolts and concealed internal hinges for increased security.
Ready prepared for fixing to the floor or wall, with fixing bolts supplied for brick walls or concrete floors
Finished in a high quality scratch resistant Black paint.

See full description
Specifications for SS0721E Size 1 Computer Security Safe Electric Lock Black
  • Lock Type
    Combination
  • Colour
    Black
  • Overall Interior Depth
    120mm
  • Overall Interior Height
    168mm
  • Overall Exterior Depth
    170mm
  • MFR Part No.
    PN10236
  • Includes
    2 Keys
  • Material
    Steel
  • Overall Exterior Width
    230mm
  • Weight
    3kg
  • Overall Interior Width
    228mm
  • Overall Exterior Height
    170mm
  • Product Type
    Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome