Individual Rack End Shadow Board Fire Safety HxW 2000 x 900 mm Yellow

Individual Rack End Shadow Board Fire Safety HxW 2000 x 900 mm Yellow

Order Code: ZT4131436S

£1,899.99 Inc VAT (20%)


Description

Individual rack end shadow board, fire safety, HxW 2000 x 900 mm, yellow. Supplied = assembled. Height = 2000 mm. Colour = yellow. Width = 900 mm. Delivery form = pre-assembly. Type of mounting = for screw connection. Material = Foamex. Product type = accessories for pallet racking upright frames. Complete with the products presented including title frame. Aisle markings that can be individually printed to meet your storage requirements. Shelves can be labelled with specifications for the maximum weight load. For installation on shelving systems at the end of the storage aisle. Aisle markings come with easily replaceable inserts printed with information to suit your storage requirements. Please let us know what aisle information you require. Weight load information can be printed with max. weight limits. Please confirm the details you wish to print. Includes fastening materials. All printouts in English.

See full description
Specifications for Individual Rack End Shadow Board Fire Safety HxW 2000 x 900 mm Yellow
  • Width
    900mm
  • Material
    Foamex
  • Height
    2000mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome