KK109 S/S Button Collar Oxfordshirt Mid Blue 15"

Order Code: ZT2493305S

£13.99 Inc VAT (20%)


Description

K109
85% Cotton, 15% Polyester. Button down collar. Chest Pocket. Rounded Shirt tail. Fused collar. Oxford Weave. Weight 125gsm. Colour: Bottle Green.

Specifications for KK109 S/S Button Collar Oxfordshirt Mid Blue 15"
  • Colour
    Blue
  • MFR Part No.
    KK109
  • Material
    Cotton
    Polyester
  • Gender
    Men
  • Product Type
    Shirt
  • Sleeve Type
    Short Sleeve
  • Collar Size
    15in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome