OXFORD SHIRT L/S BLUE 17.5

Order Code: ZT1182252P

17.5
£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

70% cotton/30% polyester. Easy care fabric. Semi-fitted styling. Button down collar. Left breast mitred pocket. Button fastened cuffs that also fit cufflinks, Back yoke with two side pleats. Curved hem.

Specifications for OXFORD SHIRT L/S BLUE 17.5
  • Size
    17.5
  • MFR Part No.
    OXSLSB17.5
  • Colour
    Blue
  • Width
    405mm
  • Fabric Weight
    0.4167kg
  • Length
    380mm
  • Height
    520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome