SH214 Size 12 Premium 3/4 Sleeve White Blouse

Order Code: ZT1169998X

£9.39 Inc VAT (20%)


Description

65% polyester/35% cotton (Tootal classic poplin weave). Fused collar with self-coloured buttons, premium quality, heavier fabric for increased opacity, left breast, open mitred pocket with a generous, full cut sizing and V insert on sleeve cuff.
Weight: 115gm

Specifications for SH214 Size 12 Premium 3/4 Sleeve White Blouse
  • Colour
    White
  • Gender
    Women
  • Sleeve Type
    3/4 Sleeve
  • Product Type
    Blouse
  • Material
    Polyester
    Cotton
  • Size
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome