Black Raptor Active Shorts for Female - 6

Order Code: ZT4270246S

£46.99 Inc VAT (20%)


Description

Raptor Active is a new breed of workwear designed to perform better on and off the job site. The REPREVE ECO Ripstop fabric stretches with you too and the shorts have an ActiveFit waistband, so you'll be perfectly comfortable whatever the job at hand
Features stretch for the ultimate in comfort by allowing for a full range of movement, no matter what the task at hand is.
Triple stitching assists with the reinforcement of the garment in stress points to make it extra tough and durable.
Ripstop fabrics have been woven to be highly tear and rip resistant.
Complies with AS/NZS 4399:2017 Sun Protection Clothing Classification.

See full description
Specifications for Black Raptor Active Shorts for Female - 6
  • Size
    6
  • Colour
    Black
  • Gender
    Women
  • Fastening Method
    Button
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome