Cheverley Lightweight Grey Polycotton Shorts Waist 30in DEWCHEV30W

Order Code: ZT1463874S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

The DEWALT Cheverley Shorts have a durable, rip-stop fabric base, double folded hem and double stitched seams for increased durability and wear. Fitted with a zip fly and top button. It features a variety of reinforced holster, cargo and back pockets. There is also several holster style pockets, enabling you to keep in use tools close to hand. Material Composition 65% Polyester, 35% Rip-Stop Cotton. 1 x Pair of DEWALT Cheverley Lightweight Grey Polycotton Shorts Waist 30in

See full description
Specifications for Cheverley Lightweight Grey Polycotton Shorts Waist 30in DEWCHEV30W
  • Waist Size
    30in
  • Colour
    Grey
  • MFR Part No.
    DEWCHEV30W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome