CLICK C/POCKET SHORTS NAVY 40

Order Code: ZT1578305S

£16.99 Inc VAT (20%)


Description

100% Cotton, Zip fastening with button closure, 2 Hip pockets and side mobile phone pocket, 2 Patch pockets on leg with button fastening, 1 Rear pocket.

Specifications for CLICK C/POCKET SHORTS NAVY 40
  • Fabric Weight
    0.476kg
  • Colour
    Navy Blue
  • Size
    40
  • Overall Width
    380mm
  • Overall Length
    544mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome