0
1
2

Gowalk HW 10 Inch Bike Shorts Black Size Large Female

Order Code: ZT5522565S

£32.99 Inc VAT (20%)


Description

Workout and stay motivated in total athletic comfort with the Skechers GOWALK Wear High-Waisted 10 Inch Bike Short. This active short features a GOFLEX moisture-wicking nylon and spandex blend fabric with chafe-free seams for total comfort
GOFLEX moisture-wicking nylon and spandex blend fabric
Double layer compression high-waisted waistband
Exterior side pockets
Flatlock seams for a chafe-free experience
10 inch inseam
Reflective Skechers diamond logo detail

See full description
Specifications for Gowalk HW 10 Inch Bike Shorts Black Size Large Female
  • Upper Material
    88% Nylon 12% Spandex
  • Fitting Method
    Standard
  • Gender
    Women
  • Material
    88% Nylon 12% Spandex
  • Fastening Method
    Slip On
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome