0
1
2

Razor Short Black Size 2 Extra Large Male

Order Code: ZT5522773S

£39.99 Inc VAT (20%)


Description

Move with flexible athletic comfort wearing the Skechers Apparel Razor 5 Inch Short
Elasticized knit waistband
Zipper pocket at wearer's back
Skechers S logo detail

See full description
Specifications for Razor Short Black Size 2 Extra Large Male
  • Fastening Method
    Slip On
  • Fitting Method
    Standard
  • Material
    88% Polyester 12% Spandex
  • Upper Material
    88% Polyester 12% Spandex
  • Gender
    Men
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome