DESIGN Folding Advertising Stand, HxWxD 1100 X 640 X 760mm

DESIGN Folding Advertising Stand, HxWxD 1100 X 640 X 760mm

Order Code: ZT2722251S

£699.99 Inc VAT (20%)


Description

DESIGN folding advertising stand, HxWxD 1100 x 640 x 760 mm, 1+ items. Supplied = assembled. Height = 1100 mm. Width = 640 mm. Depth = 760 mm. Place of use = indoor and outdoor use. Paper format = A1. Material = metal, aluminium. Colour = silver. Width of clamp profile = 31 mm. Product type = display stands. High quality stand profile made of 31 x 36 mm thick, silver anodised aluminium profiles and double sided folding aluminium frames with 31 mm wide clamp profile. Weatherproof - all-round rubber seal in the poster pocket of the metal rear panel protects against penetration of moisture and inclement weather. UV stabilised, non-reflecting cover films - posters exchanged in seconds by simply folding the profiles outwards. Patented stop system for safe opening and closing of the advertising stand. Rounded plastic ends to ensure optical uniformity, bevelled feet for optimum grip.

See full description
Specifications for DESIGN Folding Advertising Stand, HxWxD 1100 X 640 X 760mm
  • Material
    Metal, Aluminium
  • Product Type
    Display Stands
  • Colour
    Silver
  • Supplied
    Assembled
  • Width
    640mm
  • Width of Clamp Profile
    31mm
  • Depth
    760mm
  • Height
    1100mm
  • Paper Format
    A1
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome