Electrical Panel Keep Clear' - Anti Slip Floor Sign 1000mm x 1000mm - R9 Anti Slip Rating

Order Code: ZT3085647S

£133.99 Inc VAT (20%)


Description

Ensure that clearance requirements in front of Electrical Distribution Panels and Switches are met with these high quality, heavy duty floor graphics. Designed to be used in factories and warehouses across all sectors. Designed to be hard to miss and comes with an anti-slip laminated surface.

• Anti-slip surface for safety
• Install in a matter of a few minutes
• Dimensions: 1000 x 1000mm
• Constructed from durable, self-adhesive vinyl with a protective overlaminate
• With self-adhesive backing for quick and easy application
• Floor sign will adhere to most clean and smooth surfaces in seconds
• Designed in the UK
• Manufactured in the UK
• Used to support 5S and workplace housekeeping activities

See full description
Specifications for Electrical Panel Keep Clear' - Anti Slip Floor Sign 1000mm x 1000mm - R9 Anti Slip Rating
  • Product Type
    Anti Slip Floor Sign
  • Material
    Self-Adhesive Vinyl
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome