2 Part Traffic Cone 1000mm 398431

Order Code: ZT1553489S

£36.99 Inc VAT (20%)


Description

Ideal for use in areas of heavy traffic, this robust traffic cone is supplied with a D2 sleeve and has a hand grip for ease of carrying. Designed and made in the UK, this standard orange cone is supplied in two parts for ease of storage and assembly, and the sturdy base is constructed of 100% recycled products.
Ideal for use in heavy traffic areas
Supplied in two parts
Hand grip allows for easy carrying
Sturdy base made of 100% recycled materials
Colour: orange with black base and reflective sleeve
Made in the UK

See full description
Specifications for 2 Part Traffic Cone 1000mm 398431
  • MFR Part No.
    SBY43491
  • Weight
    6.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome