Commode - Flowerbasket

Order Code: ZT1091525S

£369.99 Inc VAT (20%)


Description

The compact Deluxe Commode has a strong polished hardwood frame, crafted from solid ash wood. The comfortable padded seat and backrest provide excellent support. Available in a choice of three moquette fabrics or vinyl upholstery, the Deluxe Commode can be ordered in the perfect colour to match household furniture. Underneath the seat cushion is a removable cassette which allows the entire cassette and commode pan to be cleaned away from the bedroom, or removed permanently to convert this commode into an ordinary chair. Max user weight 190kg / 30stone / 420lbs

See full description
Specifications for Commode - Flowerbasket
  • Colour
    Flowerbasket
  • Width
    570mm
  • Weight
    14kg
  • Length
    600mm
  • Height
    840mm
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome