Garage Protector Kit MLK1488E
0
1
2

Garage Protector Kit MLK1488E

Order Code: ZT1288335PCopy

£149.99 Inc VAT (20%)


Description

The Master Lock No. 1488EURDAT Garage Door kit features a round hardened steel hidden shackle 71mm padlock for greater resistance to the effects of cutting, and a steel security bar with vinyl protective cover ideal for outside use. The 6-pin cylinder offers a better resistance against picking. This Kit includes high security screws. Single ground fitting in front of the garage door with expandable security bolts included, used for concrete base application.

See full description
Specifications for Garage Protector Kit MLK1488E
  • Type
    Garage
  • Lock Type
    Garage
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome