Panel Fencing - Fence Stabiliser

Panel Fencing - Fence Stabiliser

Order Code: ZT3081207SCopy

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Application: For panel fencing.
Height mm: 150.
Product Type: Panel fencing & accessories.
Type: Fence stabiliser.To suit panel fencing.

See full description
Specifications for Panel Fencing - Fence Stabiliser
  • Type
    Fence Stabiliser
  • Application
    For panel fencing
  • Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome