Steel Panel Security Fencing

Steel Panel Security Fencing

Order Code: ZT3081231S

£149.99 Inc VAT (20%)


Description

Finish: Galvanised.
Height m: 2.
Height mm: 2000.
Length m: 3.5.
Product Type: Panel fencing & accessories.Ideal for construction sites, exhibition venues, fairs and festivals etc. Made from galvanised tube for long life. Panel H x L - 2 x 3.5m. Anti-climb range with a mesh size of 34.5 x 253mm. N.B. There is an MOQ of 4 panels.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome