Step Stool Plastic Black T7PLSTE-BK

Order Code: ZT1204266S

£69.99 Inc VAT (20%)


Description

ValueX Step Stool Plastic Black T7PLSTE-BK Legs too short and shelves too tall? The ShopWorx Plastic Supa Step Stool will lift you within reach in a jiffy!
With its lightweight steel construction and spring-loaded retractable castors this step stool is easy to manoeuvre, great for kicking along when your hands are otherwise occupied. These kick stools are fitted with a non-slip rubber mat on the platform and a rubber base ring, providing a stable standing surface without damaging the floor. The spring-loaded castor wheels withdraw into the base whenever weight is applied on the platform for increased stability, so you can be certain these step stools are safe to step, stand, and sit on without slipping away.
With a capacity of 150kg, these sturdy and durable plastic step stools are suitable for use in warehouses, storerooms, and other commercial use, but not exclusively. These kick stools will also let you step-it-up at home or in the office, ensuring everything is within arm's reach.

See full description
Specifications for Step Stool Plastic Black T7PLSTE-BK
  • Colour
    Black
  • Maximum Load
    150kg
  • MFR Part No.
    57754CT
  • Material
    Plastic
  • Type
    Steps
  • Depth
    433mm
  • Width
    433mm
  • No. of Steps
    2 Tread
  • Use
    Light Duty
  • Form
    Step Stool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome