Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
T2 Transparent Key Wallet WxD 190 x 190mm
By Versapak
Order Code:
ZT2422308S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/safety/site-safety-various/t2-transparent-key-wallet-wxd-190-x-190mm/p/ZT2422308S
Add to quotation
View all Site Safety - Various
Description
Versapak T2 Transparent Key Wallet WxH: 190 x 190mm
Tags:
#BulkDiscount
Specifications
Specifications for T2 Transparent Key Wallet WxD 190 x 190mm
Colour
Transparent
Size
190 x 190mm
Product Type
Transparent Key Wallet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome