Van Lock MLK736E - 736EURD
0
1
2
3
4
5
6
7
8
9
10

Van Lock MLK736E - 736EURD

Order Code: ZT1288468PCopy

£44.99 Inc VAT (20%)


Description

This MasterLock MLK736E van lock is a must for all tradesmen that carry tools or expensive machinery in their vans. This easy to fit MasterLock comes with all the fixings to complete the job. This 736E will save you pounds and give you peace of mind and the reassurance your tools are safe from theft or just someone going to borrow them. This great lock is made from tough hardened steel and will withstand the most brutal of attacks and is used widely in all trades. This MasterLock MLK736E van lock will help to keep you tools and machinery safe from thieves. Dimensions 23 x 11 x 35cm.

See full description
Specifications for Van Lock MLK736E - 736EURD
  • Type
    Van
  • Lock Type
    Van
  • Product Type
    Van Lock
  • Material
    Hardened Steel
  • MFR Part No.
    736EURD
  • Finish
    Satin Chrome Plate Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome