AWDis Cool Sliders Grey Size 35/36

Order Code: ZT5575710S

£10.99 Inc VAT (20%)


Description

Slip-on style. Lightweight. Wide printable strap. Moulded footbed. EVA injection sole. Impact absorbing flat sole.

Specifications for AWDis Cool Sliders Grey Size 35/36
  • Colour
    Grey
  • Size
    35/36
  • Gender
    Unisex
  • Material
    100% polyester upper
  • Product Type
    Footwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome