0
1

AWDis Cool Sliders Navy Size 33/34

Order Code: ZT5575376S

£10.99 Inc VAT (20%)


Description

Slip-on style. Lightweight. Wide printable strap. Moulded footbed. EVA injection sole. Impact absorbing flat sole.

Specifications for AWDis Cool Sliders Navy Size 33/34
  • Product Type
    Footwear
  • Colour
    Navy
  • Size
    33/34
  • Gender
    Unisex
  • Material
    100% polyester upper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome